240VAC, 48 Amps, Both Electric Tankless Water Heater

  • Mfr # R-48L/240

  • Zoro # G7899179


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Watts
11,520
Voltage
240VAC
Amps AC
48
Max. Flow Rate
5 gpm
Temp. Rise @ 2.5 GPM - Water Heaters
31 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-48L/240
Zoro #
G7899179
UPC #
883232512332
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Width
10 1/2 in
Depth
4 1/4 in
Height
9 3/4 in
Overall Depth
4.25 in
Overall Height
9.88 in
Overall Width
10.63 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/4 in

Details

Item
Electric Tankless Water Heater
Watts
11,520
Voltage
240VAC
Amps AC
48
Max. Flow Rate
5 gpm
Temp. Rise @ 2.5 GPM - Water Heaters
31 Degrees F
Commercial / Residential
Both
Min. Flow Activation
0.35 gpm
Phase - Water Heaters
1
Temp. Rise @ 2.5 GPM
31 Degrees F
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Elements
Bare Wire Nickel Chrome
Watts - Water Heaters
11,520 W
Water Connection
3/4 in MNPT
Temp. Rise @ 4.0 GPM
20 Degrees F
Features
Unlimited Hot Water, Can Be Use As A Digital Microprocessor for Temperature Control, 99% Energy Efficient, Works On Low Flow, Rugged Steel Housing
Residential / Commercial
Both
Temp. Range
Ambient Plus Temp Rise
Pressure Range
25 to 80 psi
Amps - Water Heaters
48 A
Item - Water Heaters
Electric Tankless Water Heater
Water Heater Design
Point-of-Use
NEMA Rating
1
Phase
Single
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Mounting
Horizontal
Temp. Rise @ 1.5 GPM
52 Degrees F
Water Heater Application
General Purpose
Includes
Faucet Flow Control
Voltage - Water Heaters
240
Minimum Water Pressure
25 psi
Electrical Connection Type
Hardwired
Minimum Delivered Temperature
70 Degrees F
Mounting Type
Wall Mounting
Operating Voltage
240V AC
Cold Inlet Type
NPT
Environment
Indoor
Hot Outlet Connection Gender
Male
Maximum Water Pressure
80 psi
Maximum Flow Rate
5 gpm
Element Material
Celcon Plastic
Maximum Delivered Temperature
160 Degrees F
Adjustable Thermostat
Yes
Power Consumption
11,500 W
Current
48 A
Temperature Rise @ Flow
14 Degrees F @ 3.17 gpm, 17 Degrees F @ 2.64 gpm, 28 Degrees F @ 1.59 gpm
Cold Inlet Gender
Male
Cord Conductor Gauge
6 AWG Wire
Mounting Orientation
Horizontal
Housing Material
Steel
Minimum Flow Activation
0.34 gpm
Application
Kitchen Sinks, Mop Sinks, Multiple Lavatories, Scrub Sinks, Showers
Market
Commercial, Residential
Hot Outlet Type
NPT

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 5 gpm, Minimum Flow Activation 0.34 gpm, Overall Height 9.88 in, Overall Width 10.63 in, Overall Depth 4.25 in, Power Consumption 11,500 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 48 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.