240VAC, 58 Amps, Both Electric Tankless Water Heater

  • Mfr # R-58L/240

  • Zoro # G7899188


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Watts
13,920
Voltage
240VAC
Amps AC
58
Voltage - Water Heaters
240
NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-58L/240
Zoro #
G7899188
UPC #
883232512349
Country of Origin
United States

Dimensions

Width
10 1/2 in
Depth
4 1/4 in
Height
9 3/4 in
Wire Size
6 AWG
Overall Height
9.88 in
Overall Width
10.63 in
Overall Depth
4.25 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/8 in

Details

Item
Electric Tankless Water Heater
Watts
13,920
Voltage
240VAC
Amps AC
58
Voltage - Water Heaters
240
NEMA Rating
1
Residential / Commercial
Both
Temp. Rise @ 2.5 GPM - Water Heaters
38 Degrees F
Pressure Range
25 to 80 psi
Elements
Bare Wire Nickel Chrome
Temp. Rise @ 1.5 GPM
63 Degrees F
Water Heater Application
General Purpose
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Commercial / Residential
Both
Max. Flow Rate
5 gpm
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Min. Flow Activation
0.35 gpm
Includes
Faucet Flow Control
Phase - Water Heaters
1
Watts - Water Heaters
13,920 W
Temp. Rise @ 4.0 GPM
24 Degrees F
Amps - Water Heaters
58 A
Temp. Rise @ 2.5 GPM
38 Degrees F
Water Connection
3/4 in MNPT
Item - Water Heaters
Electric Tankless Water Heater
Phase
Single
Features
Unlimited Hot Water, Can Be Use As A Digital Microprocessor for Temperature Control, 99% Energy Efficient, Works On Low Flow, Rugged Steel Housing
Mounting
Horizontal
Temp. Range
Ambient Plus Temp Rise
Water Heater Design
Point-of-Use
Mounting Orientation
Horizontal
Cold Inlet Type
NPT
Minimum Water Pressure
25 psi
Temperature Rise @ Flow
17 Degrees F @ 3.17 gpm, 20 Degrees F @ 2.64 gpm, 33 Degrees F @ 1.59 gpm
Maximum Flow Rate
5 gpm
Maximum Water Pressure
80 psi
Cord Conductor Gauge
6 AWG Wire
Minimum Flow Activation
0.34 gpm
Application
Kitchen Sinks, Mop Sinks, Multiple Lavatories, Scrub Sinks, Showers
Hot Outlet Type
NPT
Power Consumption
13,900 W
Electrical Connection Type
Hardwired
Housing Material
Steel
Operating Voltage
240V AC
Adjustable Thermostat
Yes
Hot Outlet Connection Gender
Male
Minimum Delivered Temperature
70 Degrees F
Element Material
Celcon Plastic
Environment
Indoor
Market
Commercial, Residential
Mounting Type
Wall Mounting
Current
58 A
Maximum Delivered Temperature
160 Degrees F
Cold Inlet Gender
Male

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 5 gpm, Minimum Flow Activation 0.34 gpm, Overall Height 9.88 in, Overall Width 10.63 in, Overall Depth 4.25 in, Power Consumption 13,900 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 58 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.