240VAC, 75 Amps, Both Electric Tankless Water Heater

  • Mfr # R-75L/240

  • Zoro # G7899398


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Voltage
240VAC
Amps AC
75
NEMA Rating
1
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Pressure Range
25 to 80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-75L/240
Zoro #
G7899398
UPC #
883232512370
Country of Origin
United States

Dimensions

Width
10 1/2 in
Height
9 3/4 in
Wire Size
4 AWG
Depth
4 1/4 in
Overall Height
9.88 in
Overall Depth
4.25 in
Overall Width
10.63 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/4 in

Details

Item
Electric Tankless Water Heater
Voltage
240VAC
Amps AC
75
NEMA Rating
1
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Pressure Range
25 to 80 psi
Water Connection
3/4 in MNPT
Item - Water Heaters
Electric Tankless Water Heater
Amps - Water Heaters
75 A
Elements
Bare Wire Nickel Chrome
Mounting
Horizontal
Temp. Rise @ 2.5 GPM
49 Degrees F
Residential / Commercial
Both
Phase - Water Heaters
1
Temp. Range
Ambient Plus Temp Rise
Min. Flow Activation
0.35 gpm
Voltage - Water Heaters
240
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Water Heater Application
General Purpose
Temp. Rise @ 1.5 GPM
82 Degrees F
Max. Flow Rate
5 gpm
Features
Unlimited Hot Water, Can Be Use As A Digital Microprocessor for Temperature Control, 99% Energy Efficient, Works On Low Flow, Rugged Steel Housing
Watts - Water Heaters
18,000 W
Temp. Rise @ 4.0 GPM
31 Degrees F
Commercial / Residential
Both
Includes
Faucet Flow Control
Water Heater Design
Point-of-Use
Temp. Rise @ 2.5 GPM - Water Heaters
49 Degrees F
Phase
Single
Maximum Water Pressure
80 psi
Temperature Rise @ Flow
22 Degrees F @ 3.17 gpm, 26 Degrees F @ 2.64 gpm, 43 Degrees F @ 1.59 gpm
Application
Kitchen Sinks, Mop Sinks, Multiple Lavatories, Scrub Sinks, Showers
Cold Inlet Type
NPT
Hot Outlet Connection Gender
Male
Mounting Orientation
Horizontal
Maximum Delivered Temperature
160 Degrees F
Mounting Type
Wall Mounting
Environment
Indoor
Minimum Water Pressure
25 psi
Maximum Flow Rate
5 gpm
Power Consumption
18,000 W
Minimum Delivered Temperature
70 Degrees F
Element Material
Celcon Plastic
Adjustable Thermostat
Yes
Market
Commercial, Residential
Operating Voltage
240V AC
Current
75 A
Electrical Connection Type
Hardwired
Cold Inlet Gender
Male
Housing Material
Steel
Hot Outlet Type
NPT
Cord Conductor Gauge
4 AWG Wire
Minimum Flow Activation
0.34 gpm

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 5 gpm, Minimum Flow Activation 0.34 gpm, Overall Height 9.88 in, Overall Width 10.63 in, Overall Depth 4.25 in, Power Consumption 18,000 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 75 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.