Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

277VAC, 20 Amps, Both Electric Tankless Water Heater

  • Mfr # SR-20L/277 HTR-I

  • Zoro # G3684283


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Watts
5540
Voltage
277VAC
Amps AC
20
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-20L/277 HTR-I
Zoro #
G3684283
UPC #
883232515142
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Depth
2 3/4 in
Width
9 5/8 in
Height
6 1/4 in
Overall Depth
2.75 in
Overall Height
6.25 in
Overall Width
9.63 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Item
Electric Tankless Water Heater
Watts
5540
Voltage
277VAC
Amps AC
20
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Watts - Water Heaters
5,540 W
Voltage - Water Heaters
277
Pressure Range
25 to 150 psi
Phase
Single
Residential / Commercial
Both
Commercial / Residential
Both
Temp. Rise @ 0.5 GPM
76 Degrees F
Min. Flow Activation
0.35 gpm
Mounting
Horizontal
Features
99% Energy Efficient, Compact Size, Easy to Install, Low Installation Cost, Unlimited Hot Water
Water Heater Application
Undersink
Water Connection
3/8 in Compression
Item - Water Heaters
Electric Tankless Water Heater
Includes
Compression Fittings, Faucet Flow Control
Temp. Rise @ 20.0 GPM
20 A
Temp. Rise @ 1.5 GPM
25 Degrees F
Amps - Water Heaters
20 A
Water Heater Design
Point-of-Use
Phase - Water Heaters
1
Temp. Range
80 Degrees to 120 Degrees F
Max. Flow Rate
1.5 gpm
Minimum Flow Activation
0.35 gpm
Housing Material
Aluminum
Maximum Flow Rate
1.5 gpm
Maximum Water Pressure
80 psi
Mounting Type
Wall Mounting
Operating Voltage
277V AC
Application
Hospitality Sink, Manual Hand Washing Faucet
Element Material
Celcon Plastic
Minimum Water Pressure
25 psi
Power Consumption
5,540 W
Temperature Rise @ Flow
38 Degrees F @ 1 gpm, 50 Degrees F @ 0.75 gpm, 95 Degrees F @ 0.40 gpm
Hot Outlet Type
Compression
Adjustable Thermostat
No
Cord Conductor Gauge
12 AWG Wire
Mounting Orientation
Horizontal
Market
Commercial, Residential
Current
20 A
Minimum Delivered Temperature
140 Degrees F
Cold Inlet Type
Compression
Environment
Indoor
Maximum Delivered Temperature
160 Degrees F

Description

Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 5,540 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 140 Degrees F, Adjustable Thermostat No, Current 20 A, Environment Indoor, Market Commercial, Residential, Application Hospitality Sink, Manual Hand Washing Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.