Zoro Homepage

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # CM-12L/120 110F

  • Zoro # G3814481


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
120
Watts - Water Heaters
1440
Amps - Water Heaters
12
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-12L/120 110F
Zoro #
G3814481
UPC #
883232517443
Country of Origin
United States

Dimensions

Overall Depth
2.75 in
Depth
2-3/4"
Width
9-5/8"
Wire Size
14 AWG
Overall Height
6.25 in
Overall Width
9.63 in
Height
6-1/4"
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
120
Watts - Water Heaters
1440
Amps - Water Heaters
12
Phase - Water Heaters
1
Temp. Range - Water Heaters
110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Temp. Rise @ 0.5 GPM
20 Degrees F
Mounting
Vertical
Elements
Bare Wire Nickel Chrome
Max. Flow Rate
1 gpm
NEMA Rating
1
Default Temperature
110 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Item - Water Heaters
Electric Tankless Water Heater
Pressure Range
25 to 150 psi
Water Connection
3/8" Compression
Features
Energy Efficient, Vandal Resistant Housing, Preset Temperature
Standards
UL, HUD, IAPMO, UPC, ADA, ETL, CSA
Phase
Single
Includes
Compression Fittings, Faucet Flow Controls
Adjustable Thermostat
No
Market
Commercial, Residential
Environment
Indoor
Mounting Orientation
Vertical
Cold Inlet Type
Compression
Maximum Water Pressure
80 psi
Power Consumption
1,440 W
Element Material
Celcon Plastic
Cord Conductor Gauge
14 AWG Wire
Maximum Flow Rate
1 gpm
Operating Voltage
120V AC
Housing Material
Aluminum
Maximum Delivered Temperature
110 Degrees F
Mounting Type
Wall Mounting
Current
12 A
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Hot Outlet Type
Compression
Minimum Water Pressure
25 psi
Minimum Flow Activation
0.2 gpm
Minimum Delivered Temperature
110 Degrees F
Energy Factor
0.99
Temperature Rise @ Flow
20 Degrees F @ 0.50 gpm, 28 Degrees F @ 0.35 gpm

Description

Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 1,440 W, Maximum Delivered Temperature 110 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 12 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.