Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # CM-20L/208 110F

  • Zoro # G3814490


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
208
Watts - Water Heaters
4160
Amps - Water Heaters
20
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM-20L/208 110F
Zoro #
G3814490
UPC #
883232517535
Country of Origin
United States

Dimensions

Overall Depth
2.75 in
Height
6-1/4"
Width
9-5/8"
Depth
2-3/4"
Wire Size
12 AWG
Overall Height
6.25 in
Overall Width
9.63 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
208
Watts - Water Heaters
4160
Amps - Water Heaters
20
Phase - Water Heaters
1
Temp. Range - Water Heaters
110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Pressure Range
25 to 150 psi
NEMA Rating
1
Features
Energy Efficient, Vandal Resistant Housing, Preset Temperature
Water Connection
3/8" Compression
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 0.5 GPM
57 Degrees F
Default Temperature
110 Degrees F
Mounting
Vertical
Elements
Bare Wire Nickel Chrome
Includes
Compression Fittings, Faucet Flow Controls
Phase
Single
Standards
UL, HUD, IAPMO, UPC, ADA, ETL, CSA
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Max. Flow Rate
1 gpm
Maximum Flow Rate
1 gpm
Minimum Water Pressure
25 psi
Energy Factor
0.99
Mounting Orientation
Vertical
Mounting Type
Wall Mounting
Minimum Flow Activation
0.2 gpm
Operating Voltage
208V AC
Market
Commercial, Residential
Power Consumption
4,160 W
Housing Material
Aluminum
Cold Inlet Type
Compression
Environment
Indoor
Hot Outlet Type
Compression
Maximum Delivered Temperature
160 Degrees F
Cord Conductor Gauge
12 AWG Wire
Minimum Delivered Temperature
110 Degrees F
Current
20 A
Maximum Water Pressure
80 psi
Temperature Rise @ Flow
28 Degrees F @ 1 gpm, 57 Degrees F @ 0.50 gpm, 81 Degrees F @ 0.35 gpm
Adjustable Thermostat
No
Element Material
Celcon Plastic
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 4,160 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 20 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.