Zoro Homepage

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # CM-30L/240 110F

  • Zoro # G3814630


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
240
Watts - Water Heaters
7200
Amps - Water Heaters
30
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-30L/240 110F
Zoro #
G3814630
UPC #
883232517566
Country of Origin
United States

Dimensions

Depth
2-3/4"
Wire Size
10 AWG
Overall Height
6.25 in
Overall Width
9.63 in
Height
6-1/4"
Width
9-5/8"
Overall Depth
2.75 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
240
Watts - Water Heaters
7200
Amps - Water Heaters
30
Phase - Water Heaters
1
Temp. Range - Water Heaters
110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Includes
Compression Fittings, Faucet Flow Controls
Default Temperature
110 Degrees F
Phase
Single
Standards
UL, HUD, IAPMO, UPC, ADA, ETL, CSA
NEMA Rating
1
Elements
Bare Wire Nickel Chrome
Pressure Range
25 to 150 psi
Temp. Rise @ 1.5 GPM
33 Degrees F
Water Connection
3/8" Compression
Item - Water Heaters
Electric Tankless Water Heater
Max. Flow Rate
2 gpm
Mounting
Vertical
Features
Energy Efficient, Vandal Resistant Housing, Preset Temperature
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Element Material
Celcon Plastic
Cord Conductor Gauge
10 AWG Wire
Operating Voltage
240V AC
Adjustable Thermostat
No
Housing Material
Aluminum
Mounting Type
Wall Mounting
Maximum Delivered Temperature
160 Degrees F
Temperature Rise @ Flow
25 Degrees F @ 2 gpm, 33 Degrees F @ 1.50 gpm, 49 Degrees F @ 1 gpm, 90 Degrees F @ 0.35 gpm, 90 Degrees F @ 0.50 gpm
Minimum Delivered Temperature
110 Degrees F
Maximum Flow Rate
2 gpm
Maximum Water Pressure
80 psi
Market
Commercial, Residential
Environment
Indoor
Hot Outlet Type
Compression
Power Consumption
7,200 W
Energy Factor
0.99
Mounting Orientation
Vertical
Minimum Flow Activation
0.2 gpm
Current
30 A
Cold Inlet Type
Compression
Minimum Water Pressure
25 psi

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 7,200 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 30 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.