Shop CHURCH SEAT
Create Account
500EC 006 14.375 in. Lift-Off Round Closed-Front Toilet Seat in Bone
- Mfr # 500EC 006
- Zoro # G903875290
product price:Â
$
44.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500EC 006
- Zoro #
- G903875290
- UPC #
- 73088128324
- Country of Origin
- China
Description
This Round Closed Front Toilet Seat in Bone is made from molded wood and given a high-gloss beige finish. It resists chipping and scratching and includes mounting hardware.
Fits all manufacturers' round bowls.
Durable molded wood with a high-gloss finish that resists chipping and scratching.
Easy Clean and Change hinge allows for removal of seat for easy cleaning and replacement.
Color-matched bumpers and hinges.
Made in the USA (Sheboygan Falls, WI).
Made with environmentally friendly materials and processes.
ADA Compliant: No.
Antimicrobial: No.
Bolt Spread: 5.5.
Color/Finish: Bone.
Energy Star Compliant: No.
Front Type: Closed.
Heated: No.
Open Front: No.
Product Depth: 1.875".
Product Height: 16.8125".
Product Width: 14.375".
Seat Material: Molded Wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.