Shop CIG
See all product information
Create Account
Remanufactured CY Ink for L0S49AN (952)
- Mfr # 118177
- Zoro # G4419888
product price:Â
$
14.69
/ea
Key Features
Refurbished Product Warranty
1 Year
Max. Page Yield
700
For Use With
Printer
Fits Brand
HP
Ink/Toner Color
Cyan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 118177
- Zoro #
- G4419888
- UPC #
- 801509369229
- Country of Origin
- Mexico
Details
- Item
- Remanufactured CY Ink for L0S49AN (952)
- Refurbished Product Warranty
- 1 Year
- Max. Page Yield
- 700
- For Use With
- Printer
- Fits Brand
- HP
- Ink/Toner Color
- Cyan
- Compatible OEM Model Number
- 8702, 7720, 7740, 8210, 8216, 8710, 8715, 8720, 8725, 8730, 8740
Description
Remanufactured CY Ink for L0S49AN (952)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.