Shop CISCO
See all product information
Create Account
10GBase-LR SFP+ Transceiver - 1 x 10GBase-LR
- Mfr # SFP10GLR=
- Zoro # G6826313
product price:Â
$
3,694.48
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
2.2"
Features
Hot-swappable
Number of Ports
1
Height
0.3"
Width
0.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP10GLR=
- Zoro #
- G6826313
- UPC #
- 882658167126
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.2"
- Height
- 0.3"
- Width
- 0.5"
- Wavelength
- 1310 nm
Details
- Features
- Hot-swappable
- Number of Ports
- 1
- Connector Type
- LC
- Item
- XFP Transceiver
- Product Type
- XFP
- Compatibility
- Cisco Nexus 5000 Series Switches, Cisco Nexus 7000 Series Switches
- Application
- Optical Network
- Network Technology
- 10GBase-LR
- Media Type Supported
- Optical Fiber
- Max. Data Transfer Rate
- 10 Gbit/s
- Fiber Optic Mode
- Single-mode
- Ethernet Technology
- 10 Gigabit Ethernet
- Interfaces/Ports Details
- (1) LC Duplex 10GBase-LR
- Maximum Data Transfer Rate
- 10-Gbit/s
Description
Cisco 10GBASE-LR SFP Module offer customers a wide variety of 10 Gigabit Ethernet connectivity options for data center, enterprise wiring closet, and service provider transport applications, Hot-swappable input/output device that plugs into an Ethernet SFP+ port of a Cisco switch, supports a link length of 10 kilometers on standard single-mode fiber (SMF, G.652)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.