Shop CISCO
See all product information
Create Account
15.3TB E3.S1T KCD8XPJE HGPERF MEDEND GEN5 1X NVME SIE SCEF
- Mfr # UCS-NVE115T3K1V
- Zoro # G116274101
product price:Â
$
65,472.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Cisco UCS C240 M8 EDSFF E3.S Rack Server
Interface
PCI Express NVMe
Storage Capacity
15.30 TB
Device Supported
Server
Hot Pluggable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCS-NVE115T3K1V
- Zoro #
- G116274101
- UPC #
- -
- Country of Origin
- China
- Item
- Solid State Drive
- For Use With
- Cisco UCS C240 M8 EDSFF E3.S Rack Server
- Interface
- PCI Express NVMe
- Storage Capacity
- 15.30 TB
- Device Supported
- Server
- Hot Pluggable
- Yes
- Drive Type
- Internal
- Drive Interface Standard
- PCI Express NVMe 5.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.