24TB 3.5IN 12G SAS 7.2K RPM 4K FRONT LOAD WD HDD

  • Mfr # UCS-HDL24TW1S74K

  • Zoro # G616244246


product price:  $7,856.89
/ea
Free Shipping & Returns

Key Features

For Use With
Cisco UCS C240 M8 LFF Rack Server
Interface
SAS
Speed
7200 RPM
Hot Pluggable
Yes
Storage Capacity
24 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCS-HDL24TW1S74K
Zoro #
G616244246
UPC #
-
Country of Origin
China

Details

Item
Hard Drive
For Use With
Cisco UCS C240 M8 LFF Rack Server
Interface
SAS
Speed
7200 RPM
Hot Pluggable
Yes
Storage Capacity
24 TB
Drive Interface Standard
12Gb/s SAS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.