3.8TB 2.5IN U.2 15MM SOLIDIGM P5520 HG PERF MED END 1X NVME

  • Mfr # UCS-NVB3T8O1VM6

  • Zoro # G216274131


product price:  $6,623.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cisco UCS C240 M6 LFF Rack Server
Height
0.6 in
Interface
U.2
Device Supported
Server
Storage Capacity
3.80 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCS-NVB3T8O1VM6
Zoro #
G216274131
UPC #
-
Country of Origin
China

Dimensions

Height
0.6 in

Details

For Use With
Cisco UCS C240 M6 LFF Rack Server
Interface
U.2
Device Supported
Server
Storage Capacity
3.80 TB
Hot Pluggable
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.