6TB 3.5IN 12G SAS 7.2K RPM 4K HDD

  • Mfr # UCS-HDL6TG1S74K

  • Zoro # G716244214


product price:  $2,401.29
/ea
Free Shipping & Returns

Key Features

For Use With
Cisco UCS C240 M8 LFF Rack Server
Interface
SAS
Speed
7200 RPM
Hot Pluggable
Yes
Drive Interface Standard
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCS-HDL6TG1S74K
Zoro #
G716244214
UPC #
-
Country of Origin
China

Details

Item
Hard Drive
For Use With
Cisco UCS C240 M8 LFF Rack Server
Interface
SAS
Speed
7200 RPM
Hot Pluggable
Yes
Drive Interface Standard
12Gb/s SAS
Storage Capacity
6 TB
Device Supported
Server
Drive Type
Internal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.