CABLE
- Mfr # SFP-H10GB-CU3M=
- Zoro # G814882790
product price:Â
$
146.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
End 2 Connection Type
SFP+ Network
For Use With
Network Device
Cable Length
9.84 ft
End 1 Connection Type
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-H10GB-CU3M=
- Zoro #
- G814882790
- UPC #
- 882658210709
- Country of Origin
- China
Dimensions
- Cable Length
- 9.84 ft
Details
- End 2 Connection Type
- SFP+ Network
- Item
- Network Cable
- For Use With
- Network Device
- End 1 Connection Type
- SFP+ Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.