Shop DISCO
See all product information
Create Account
Ylw Nyln 12-10 Terminal 1/4" Tab Full In
- Mfr # 3651PK
- Zoro # G3669856
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Minimum Wire Size
12 AWG
Insulation Type
Nylon
Insulation Color
Yellow
Termination Style
Crimp Termination Only
Maximum Wire Size
10 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3651PK
- Zoro #
- G3669856
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Wire Size
- 12 AWG
- Maximum Wire Size
- 10 AWG
- Stud Size
- 1/4 in
Details
- Item
- Wire Terminal
- Insulation Type
- Nylon
- Insulation Color
- Yellow
- Termination Style
- Crimp Termination Only
- Insulation Coverage
- Full Coverage
- Terminal Shape
- Standard Fork
Description
Ylw Nyln 12-10 Terminal 1/4 In. Tab Full In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.