Shop CITEL

Quarter Wave Stub, 800-2200 Mhz, 50 Ohm, 50Ka, 1500W, N-Type Male-Female Connector

  • Mfr # PRC822S-N/MF

  • Zoro # G002664320


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bulkhead/Bracket
Enclosure NEMA Rating
NEMA 4 (IP66)
Enclosure Material
Cu, Zn, Sn plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRC822S-N/MF
Zoro #
G002664320
UPC #
-
Country of Origin
China

Details

Item
Quarter Wave Stub
Mounting Style
Bulkhead/Bracket
Enclosure NEMA Rating
NEMA 4 (IP66)
Enclosure Material
Cu, Zn, Sn plated Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.