Shop CJT KOOLCARB
See all product information
1/2" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Number of Pieces: 60
Mfr # 29305000A
Zoro # G2019442
product price:Â $362.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
140 Degrees
Drill Bit Size
1/2"
Shank Dia.
1/2"
Cutting Direction
Right Hand
Finish
Black and Gold Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
29305000A
Zoro #
G2019442
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
1/2"
Shank Dia.
1/2"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Jobber Bit,SC,1/2,4-3/32-FL,TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Finish
Black and Gold Oxide
Drill Bit Finish
TiAlN
Point Type
Split Honed
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Number of Pieces
60
Drill Bit Material
Carbide
Material
Carbide
Description
Jobber Bit,SC,1/2,4-3/32-FL,TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.