Cjt Koolcarb
#43 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit
Mfr # 12400890
Zoro # G2029559
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #43
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CJT KOOLCARB 3/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 12403750
- CJT KOOLCARB #18 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 12401695
- CJT KOOLCARB #16 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 12401770
- CJT KOOLCARB 8.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 8.5mm 29303346A
- CJT KOOLCARB 1/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 12401250
- CJT KOOLCARB 2.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Shank Dia.: 2mm 12400787
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 0.3320" 29303320A
- CJT KOOLCARB 6.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN 29302362A
- CJT KOOLCARB 6.60mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiN 29302598
- WESTWARD Aircraft Drill, 9/32x6 In, HSS, Blk Oxide 5TVJ5
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 1/2 77669
- Cjt Koolcarb Drill Bits