No 22 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire

  • Mfr # 29301570A

  • Zoro # G2018550


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Drill Bit Size
#22
Shank Dia.
0.1570"
Cutting Direction
Right Hand
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29301570A
Zoro #
G2018550
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#22
Shank Dia.
0.1570"
Drill Bit Dimension Type
Wire

Details

Item
Jobber Bit,SC,#22,1-13/32-FL,TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Drill Bit Material
Carbide
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Black and Gold Oxide
Material
Carbide
Point Type
Split Honed
Finish
Black and Gold Oxide

Description

Jobber Bit,SC,#22,1-13/32-FL,TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.