
Precsion Contact Cleaner, 20 oz Aerosol Spray, 12PK
Mfr # 1000001703
Zoro # G323333288
product price:Â $150.99
/pk 12, $12.58/eaKey Features
Fragrance
Solvent
Surfaces for Use On
Metal, Plastic, Rubber
Application
Contact Cleaner
Container Type
Aerosol Can
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1000001703
Zoro #
G323333288
UPC #
41911002936
Country of Origin
United States
Dimensions
Container Size
20 oz
Details
Fragrance
Solvent
Surfaces for Use On
Metal, Plastic, Rubber
Application
Contact Cleaner
Container Type
Aerosol Can
Cleaner Form
Liquid
Item
Contact Cleaner
Biodegradable
No
Nonflammable
No
Primary Chemical
Flammable Gas
Description
Helps prevent electrical malfunctions. Ideal for applications where lower flash point and higher evaporating solvents may be used. Non-staining. Leaves no residue. Fast drying. Safe on most plastics.
- Non-staining.
- Leaves no residue.
- Fast drying.
- Safe on most plastics.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.