Shop CLAM
See all product information
Lock Cooler Bag
Mfr # 15950
Zoro # G716106130
product price:Â $40.79
/eaKey Features
Length
12 in
Material
Nylon
Color
Gray
Depth
11 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 15950
- Zoro #
- G716106130
- UPC #
- 719921159505
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Depth
- 11 in
Details
- Material
- Nylon
- Color
- Gray
Description
The ClamLock Cooler Bag connects directly to the ClamLock base plate and allows anglers to have a cooler near their fishing holes for storing snacks, drinks, or even drill batteries. As part of the ClamLock accessory line, the cooler bag can be switched out for other ClamLock accessories. It can be mounted to various places such as a hub shelter hub assembly, a Fish Trap tub, or to the wall of a permanent ice house.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.