Shop CLAM
See all product information
Lock LED Light
Mfr # 16943
Zoro # G016106168
product price:Â $35.29
/eaKey Features
Length
8.75 in
Material
Plastic
Color
Blue
Depth
5.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 16943
- Zoro #
- G016106168
- UPC #
- 719921169436
- Country of Origin
- China
Dimensions
- Length
- 8.75 in
- Depth
- 5.5 in
Details
- Material
- Plastic
- Color
- Blue
Description
The ClamLock LED Light is going to be perfect for ice anglers and for beyond ice fishing because of its versatility to be mounted in a variety of places. This light can be mounted on any hard surface and will provide ample light using batteries so you don't have to worry about cords. This will be great for hib shelters, on machines and so many other places where light is needed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.