Indoor/Outdoor Reversible Throw Blanket, 66 x 59 Inch, Dark Taupe

  • Mfr # 50-149-011001-EC

  • Zoro # G200763528


product price:  $32.35
/ea

Key Features

Size
66" x 59"
Width
66
Length
59
Material
100% Acrylic
Overall Length
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-149-011001-EC
Zoro #
G200763528
UPC #
-
Country of Origin
China

Dimensions

Size
66" x 59"
Width
66
Length
59
Overall Length
59
Overall Width
66

Details

Color
Dark Taupe
Material
100% Acrylic
Weight
1.8
Finish
Fabric
Features
Reversible, two-toned colors highlight any seating area

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.