Shop CLASSIC ACCESSORIES
See all product information
Create Account
Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack
- Mfr # 56-475-015501-2PK
- Zoro # G902669029
product price:Â
$
65.39
/ea
Key Features
Size
20"W x 20"H x 8"Thick
Material
Shell: 93% Woven Polyester, 7% Cotton Cord. Fill: 85% Polyester Fibers, 15% Polypropylene with Laminated Fibers
Overall Height
20
Overall Width
20
Thickness
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56-475-015501-2PK
- Zoro #
- G902669029
- UPC #
- 52963061567
- Country of Origin
- China
Dimensions
- Size
- 20"W x 20"H x 8"Thick
- Overall Height
- 20
- Overall Width
- 20
- Thickness
- 8
- Width
- 20
- Height
- 20
Details
- Color
- Heather Indigo
- Material
- Shell: 93% Woven Polyester, 7% Cotton Cord. Fill: 85% Polyester Fibers, 15% Polypropylene with Laminated Fibers
- Features
- Weight
- 5.16
- Item
- Accent Pillows
Description
Enhance your outdoor oasis with the Montlake Collection. Our luxuriously comfortable accent pillows stand the test of time and with FadeSafe fabrics, fading and water stains are a thing of the past. These gorgeous pillows help create a coordinating living space and provide peace of mind, thanks to our hassle-free warranty program. If you experience a problem with the materials or workmanship within the warranty period, you can file a simple claim on our website, backed by our Customer Support Team.
Accent pillows measure up to 20"W x 20"H x 8" Thick*
The durable, soft poly-fill is generously sized for maximum comfort
Bound interior seams provide strong construction and a locking zipper keeps your pillows secure
We provide a one-year warranty. Please note the poly-fill will need to be stuffed into the cover upon arrival
*Dimensions may vary, please allow up to 24-48 hours for your product to fully expand after unpacking
Accent pillows measure up to 20"W x 20"H x 8" Thick*
The durable, soft poly-fill is generously sized for maximum comfort
Bound interior seams provide strong construction and a locking zipper keeps your pillows secure
We provide a one-year warranty. Please note the poly-fill will need to be stuffed into the cover upon arrival
*Dimensions may vary, please allow up to 24-48 hours for your product to fully expand after unpacking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.