Montlake Lounge Back Cushion Slipcover, Light Charcoal, 19"x4"

  • Mfr # 60-296-010801-RT

  • Zoro # G7294003


product price:  $31.49
/ea

Key Features

Width
4 in
Length
19 in
Material
93% Woven Polyester, 7% Cotton Cord
Cover Dimensions
19 in W x 20 in H x 4 in D
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-296-010801-RT
Zoro #
G7294003
UPC #
052963033106
Country of Origin
China

Dimensions

Width
4 in
Length
19 in
Cover Dimensions
19 in W x 20 in H x 4 in D
Height
20 in
Size
19"W x 20"H x 4"Thick

Details

Item
Cover,Slip,Lounge Back Cushion,Grey,19"
Color
Light Charcoal
Material
93% Woven Polyester, 7% Cotton Cord

Description

Cover,Slip,Lounge Back Cushion,Grey,19 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.