Montlake Water-Resistant 50" Papasan Cushion, Heather Grey

  • Mfr # 60-538-041001-EC

  • Zoro # G1384237


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Size
52"DIA x 5"T
Material
Shell: 100% Woven Polyester; Fill: 100% Polyurethane Foam
Overall Width
52
Thickness
5
Width
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-538-041001-EC
Zoro #
G1384237
UPC #
-
Country of Origin
China

Dimensions

Size
52"DIA x 5"T
Overall Width
52
Thickness
5
Width
52
Height
5
Length
52
Overall Length
52

Details

Color
Heather Grey
Material
Shell: 100% Woven Polyester; Fill: 100% Polyurethane Foam
Weight
10.14
Features
DIMENSIONS: Fits 42-50” Dia, 5” thick

Description

This CLASSIC ACCESSORIES brand Montlake Water-Resistant 50" Papasan Cushion is Heather Grey in color and is made of a shell of 100% Woven Polyester and a fill of 100% Polyurethane Foam. It has a width of 52", a size of 52"DIA x 5"T, a height of 5", a weight of 10.14, a length of 52", an overall length of 52", an overall width of 52", and a thickness of 5". Voltage is not applicable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.