Over Drive RV Wheel Cover - 24in to 27in Diameter x 8.5in Width, White

  • Mfr # 76240

  • Zoro # G515704636


product price:  $39.25
/ea

Key Features

Depth
8 in
Color
White
Material
Nylon
Length
5.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76240
Zoro #
G515704636
UPC #
52963762402
Country of Origin
China

Dimensions

Depth
8 in
Length
5.32 in

Details

Color
White
Material
Nylon

Description

The Over Drive RV Wheel Covers by Classic Accessories provides sturdy tire protection, guarding tires and wheels against sun damage, dirt and rust when your RV is parked. When you buy a Classic Accessories RV cover you are not just getting a cover; you're also purchasing peace of mind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.