Ravenna BBQ Grill Cover for Island with Center Grill Head, 98 in. W
- Mfr # 56-484-055101-EC
- Zoro # G103533075
Key Features
Specifications
Product Information
- MFR #
- 56-484-055101-EC
- Zoro #
- G103533075
- UPC #
- 52963061925
- Country of Origin
- China
Dimensions
- Width
- 98
- Length
- 37
- Cover Dimensions
- 98 in W x 37 in D x 48 in H
- Height
- 48
- Overall Height
- 48
- Size
- 98"W x 37"D x 48"H
- Overall Width
- 98
- Overall Length
- 37
Details
- Color
- Dark Taupe
- Material
- Main Body: 100% Woven Polyester with Laminated Polyvinyl Chloride Backing; Hem: 100% Woven Polyester
- Features
- Gardelle One is a durable woven polyester fabric
- Weight
- 9.33
Description
The Ravenna® Collection from Classic Accessories offers strong protection from the elements. We consider all the convenient details, like water-resistant Gardelle One fabric, a patented attachment system, and air vents to help reduce condensation inside the cover. Protect your entire patio furniture collection with premium Ravenna covers and enjoy peace of mind with our warranty program. If you experience a problem with the materials or workmanship within the warranty period, you can file a simple claim on our website, backed by our Customer Support Team.
- Fits center island barbecue grill head up to 98"W x 37"D x 48"H
- Limited lifetime warranty
- Gardelle One is a durable woven polyester fabric with a water-resistant backing and is designed to help withstand the sun; 6P free and EU REACH compliant
- Our patented WindLock attachment system includes side-release buckles and an adjustable cord lock closure for extra security
- Reinforced padded handles make removal easy while air vents help to maximize ventilation and minimize condensation
- Image color may vary slightly from product color due to variances in screens/displays; Dark Taupe is a neutral, warm grey that appears brown in certain lighting situations
- *Please refer to your furnitures care instructions as some finishes, sealants or coatings could react to PVC-backed covers. Do not use with furniture made of concrete
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.