
Storigami 72" x 21" Chaise Lounge Cushion, Antique Beige
Mfr # 60-518-010301-EC
Zoro # G1383832
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Size
72 in L x 21 in W
Material
Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
Overall Width
21
Thickness
1
Weight
4.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-518-010301-EC
Zoro #
G1383832
UPC #
-
Country of Origin
China
Dimensions
Size
72 in L x 21 in W
Overall Width
21
Thickness
1
Width
21
Length
72
Height
1
Overall Length
72
Details
Color
Antique Beige
Material
Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
Weight
4.6
Features
Designed to fit chaise lounge chairs 72" L x 21" W, this cushion adds an inch of foam-comfort to your seating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.