Storigami 72" x 21" Chaise Lounge Cushion, Heather Grey

  • Mfr # 60-524-011001-EC

  • Zoro # G1384377


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Size
72 in L x 21 in W
Material
Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
Overall Width
21
Thickness
1
Width
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-524-011001-EC
Zoro #
G1384377
UPC #
-
Country of Origin
China

Dimensions

Size
72 in L x 21 in W
Overall Width
21
Thickness
1
Width
21
Length
72
Height
1
Overall Length
72

Details

Color
Heather Grey
Material
Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
Features
Designed to fit chaise lounge chairs 72" L x 21" W, this cushion adds an inch of foam-comfort to your seating
Weight
4.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.