Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terrazzo Chaise Lounge Cover, Large, Sand, 88"x36.5"

  • Mfr # 55-990-042001-EC

  • Zoro # G7539968


product price: $47.79
/ea

Key Features

Shape
Round
Width
36.5 in
Length
88 in
Color
Sand
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-990-042001-EC
Zoro #
G7539968
UPC #
00052963041682
Country of Origin
China

Dimensions

Width
36.5 in
Length
88 in
Cover Dimensions
86 in L x 34.5 in W x 30 in H
Size
86 in L x 34.5 in W x 30 in H
Height
30 in

Details

Item
Chaise Lounge Cover,Large,Sand
Shape
Round
Color
Sand
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Chaise Lounge Cover,Large,Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.