Veranda Water-Resistant 73 Inch Patio Hanging Chaise Lounge and Stand Cover
- Mfr # 56-048-011501-00
- Zoro # G916478341
product price:Â
$
59.99
/ea
Key Features
Material
Woven Polyester with Laminated PVC Backing
Height
78 in
Size
73L x 46D x 78H
Length
73 in
Depth
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56-048-011501-00
- Zoro #
- G916478341
- UPC #
- 52963044249
- Country of Origin
- China
- Item
- Patio Furniture Covers
- Material
- Woven Polyester with Laminated PVC Backing
- Color
- Pebble/Bark/Earth
Dimensions
- Height
- 78 in
- Size
- 73L x 46D x 78H
- Length
- 73 in
- Depth
- 46 in
Description
A customer favorite for its fashionable design, durability and extensive collection of matching products, the Veranda line features our heavyweight Gardelle woven polyester fabric and special water-repellent and resistant undercoating. When you buy a Classic Accessories grill or patio furniture cover you are not just getting a cover; youre also purchasing peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.