Zoro Homepage

Classic Touch CB1067 Smoked Glass Bowl with Scattered Gold Design

  • Mfr # CB1067

  • Zoro # G104055101


product price: $64.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1067
Zoro #
G104055101
UPC #
-
Country of Origin
China

Description

A finely hued smoked color base adorned with splashes of gold defines this bowl as something spectacular. This bowl can be enjoyed as a centerpiece Decoration to a finely bedecked table or to serve smaller garden and pasta salads. It is suitable for winter and summer celebrations.

Specifications
  • Length: 12 in.
  • Height: 2.5 in.
  • Width: 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.