
1-11 1/2NPT HS 5FLT SEMI-INT THRD PIPE
Mfr # C69331
Zoro # G422913237
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Blank Style
USCTI Table 311
Tap Finish
Bright
Tap Size
1"-11.5
Overall Length
3-3/4 in
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C69331
Zoro #
G422913237
UPC #
697334693314
Country of Origin
United States
Dimensions
Tap Size
1"-11.5
Overall Length
3-3/4 in
Thread Length
1-3/4 in
Size
1 in
Details
Blank Style
USCTI Table 311
Tap Finish
Bright
Tap Material
High Speed Steel
Hand of Cut
Right Hand Cut
Tap Thread Type
NPT
Flute Type
Straight Flute
Number of Flutes
5
Shank Type
Straight Shank with Square
SAE or Metric
SAE
Tap Hole Type
Through Hole
Application
For maintenance
Item
Pipe
Tap Chamfer
Semi-Bottoming
Description
Taper Pipe Tap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.