
1 1/4-11 1/2NPT HS 5FLT SEMI-INT PIPE
Mfr # C69332
Zoro # G222913802
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Tap Material
High Speed Steel
Hand of Cut
Right Hand Cut
SAE or Metric
SAE
Flute Type
Straight Flute
Tap Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C69332
Zoro #
G222913802
UPC #
697334693321
Country of Origin
United States
Dimensions
Overall Length
4 in
Tap Size
1 1/4"-11.5
Size
1-1/4 in
Thread Length
1-3/4 in
Details
Tap Material
High Speed Steel
Hand of Cut
Right Hand Cut
SAE or Metric
SAE
Flute Type
Straight Flute
Tap Thread Type
NPT
Tap Hole Type
Through Hole
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Blank Style
USCTI Table 311
Application
For maintenance
Shank Type
Straight Shank with Square
Item
Pipe
Tap Finish
Bright
Description
Taper Pipe Tap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.