Shop CLE-FORCE
See all product information
Create Account
1-1/16 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68755
- Zoro # G723506831
product price:
$
69.15
/ea
Key Features
Drill Bit Point Type
Radial
Overall Length
12-1/4 in
Drill Bit Size
1-1/16 in
Flute Length
6.625 in
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68755
- Zoro #
- G723506831
- UPC #
- 697334687559
- Country of Origin
- China
- Drill Bit Point Type
- Radial
- Item
- Taper Shank Drill Bit
- Finish - Machining
- Black Oxide
- Morse Taper
- 4
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Measurement System
- Inch
Dimensions
- Overall Length
- 12-1/4 in
- Drill Bit Size
- 1-1/16 in
- Flute Length
- 6.625 in
Description
118° General Purpose Taper Shank Drill Oversized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.