Shop CLE-FORCE
See all product information
Create Account
45/64 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68815
- Zoro # G423507091
product price:
$
24.89
/ea
Key Features
Measurement System
Inch
Material - Machining
High Speed Steel
Number of Flutes
2
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68815
- Zoro #
- G423507091
- UPC #
- 697334688150
- Country of Origin
- China
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Morse Taper
- 2
- Finish - Machining
- Black Oxide
Dimensions
- Overall Length
- 9-1/2 in
- Flute Length
- 5.625 in
- Drill Bit Size
- 45/64 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.