Shop CLE-FORCE
See all product information
Create Account
1-3/4 1682 GP BLKOX #5 TAPER SHANK DRL
- Mfr # C68789
- Zoro # G523506314
product price:
$
227.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17.125 in
Flute Length
10.125 in
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68789
- Zoro #
- G523506314
- UPC #
- 697334687894
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Measurement System
- Inch
- Morse Taper
- 5
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Taper Shank
- Item
- Taper Shank Drill Bit
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 17.125 in
- Flute Length
- 10.125 in
- Drill Bit Size
- 1-3/4 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.