#10 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68905
- Zoro # G623506535
product price:
$
2.99
/pk of 12, $0.25/ea
Sold in multiples of 12 pks for
$35.88
Key Features
Finish - Machining
Black Oxide
Measurement System
Inch
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68905
- Zoro #
- G623506535
- UPC #
- 697334689058
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- #10
- Flute Length
- 2.4375 in
Details
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Flute Type
- Spiral Flute
- Item
- Aircraft Ext
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.