Shop CLE-FORCE
See all product information
Create Account
11/64 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68874
- Zoro # G123506912
product price:
$
2.89
/pk of 12, $0.24/ea
Sold in multiples of 12 pks for
$34.68
Key Features
Flute Length
2.125 in
Number of Flutes
2
Measurement System
Inch
Cutting Direction
Right Hand
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68874
- Zoro #
- G123506912
- UPC #
- 697334688747
- Country of Origin
- China
- Number of Flutes
- 2
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Standards
- NAS 907 TYPE B
- Spiral Direction
- Right Hand
- Item
- Aircraft Ext
Dimensions
- Flute Length
- 2.125 in
- Drill Bit Size
- 11/64 in
- Overall Length
- 6 in
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.