Shop CLE-FORCE
See all product information
Create Account
1/8 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68871
- Zoro # G423506773
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 12 pks for
$27.48
Key Features
Material - Machining
High Speed Steel
Number of Flutes
2
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight Shank
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68871
- Zoro #
- G423506773
- UPC #
- 697334688716
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Flute Length
- 1.625 in
- Drill Bit Size
- 1/8 in
Details
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Item
- Aircraft Ext
- Drill Bit Point Angle
- 135 Degrees
- Standards
- NAS 907 TYPE B
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.