1/16 1601 HS BRIGHT GP JOB DRILL, 12PK
- Mfr # C68114
- Zoro # G623507129
product price:
$
0.66
/pk of 12, $0.06/ea
Sold in multiples of 11 pks for
$7.26
Key Features
Number of Flutes
2
Cutting Direction
Right Hand
Point Type
Radial
Drill Bit Point Angle
118 Degrees
Flute Length
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68114
- Zoro #
- G623507129
- UPC #
- 697334681144
- Country of Origin
- China
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Finish
- Bright
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
Dimensions
- Drill Bit Size
- 1/16 in
- Flute Length
- 0.875 in
- Overall Length
- 1.875 in
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.