Shop CLE-FORCE
See all product information
Create Account
5/32 1601 HS BRIGHT GP JOB DRILL, 12PK
- Mfr # C68120
- Zoro # G723507128
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Finish
Bright
Number of Flutes
2
Material
High Speed Steel
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68120
- Zoro #
- G723507128
- UPC #
- 697334681205
- Country of Origin
- China
Dimensions
- Overall Length
- 3.125 in
- Drill Bit Size
- 5/32 in
- Flute Length
- 2 in
Details
- Finish
- Bright
- Number of Flutes
- 2
- Item
- High Speed Jobber Drill Bit
- Material
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Point Type
- Radial
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.