Shop CLE-FORCE
See all product information
Create Account
15/64 1601 HS BRIGHT GP JOB DRILL, 12PK
- Mfr # C68125
- Zoro # G423507015
product price:
$
1.69
/pk of 12, $0.14/ea
Sold in multiples of 5 pks for
$8.45
Key Features
Flute Length
2.625 in
Finish
Bright
Number of Flutes
2
Flute Type
Spiral Flute
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68125
- Zoro #
- G423507015
- UPC #
- 697334681250
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 15/64 in
- Flute Length
- 2.625 in
- Overall Length
- 3.875 in
Details
- Finish
- Bright
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Material
- High Speed Steel
- Spiral Direction
- Right Hand
- Point Type
- Radial
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.