Shop CLE-FORCE
See all product information
Create Account
11/64 1603 COBALT HD JOB DRILL, 12PK
- Mfr # C68354
- Zoro # G023506982
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 4 pks for
$9.16
Key Features
Number of Flutes
2
Drill Bit Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Drill Bit Size
11/64 in
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68354
- Zoro #
- G023506982
- UPC #
- 697334683544
- Country of Origin
- China
- Finish - Machining
- Bronze Oxide
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Item
- Jobber Length Drill Bit
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
Dimensions
- Drill Bit Size
- 11/64 in
- Overall Length
- 3-1/4 in
- Flute Length
- 2.125 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.