LET-R 1603 COB 135DEG HD JOBBER-STRAW, 6PK
- Mfr # C68392
- Zoro # G023507194
product price:
$
7.49
/pk of 6, $1.25/ea
Key Features
Number of Flutes
2
Drill Bit Point Type
Split Point
Flute Length
3.4375 in
Drill Bit Size
R
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68392
- Zoro #
- G023507194
- UPC #
- 697334683926
- Country of Origin
- China
Dimensions
- Flute Length
- 3.4375 in
- Drill Bit Size
- R
- Overall Length
- 4-3/4 in
Details
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Bronze Oxide
- Material - Machining
- Cobalt
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Measurement System
- Inch
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.