Shop CLE-FORCE
See all product information
Create Account
11/64 1604 BLK&GOLD HD 135S/P JOB, 12PK
- Mfr # C69049
- Zoro # G723506848
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 12 pks for
$19.08
Key Features
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Flute Length
2.125 in
Drill Bit Point Type
Split Point
Drill Bit Size
11/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69049
- Zoro #
- G723506848
- UPC #
- 697334690498
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Black & Gold
- Measurement System
- Inch
- Item
- Jobber Length Drill Bit
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
Dimensions
- Flute Length
- 2.125 in
- Drill Bit Size
- 11/64 in
- Overall Length
- 3-1/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.