Shop CLE-FORCE
See all product information
Create Account
1/2 1620 HS S/P BLK&GLD MECH LGTH DR, 6PK
- Mfr # C68490
- Zoro # G323506903
product price:
$
8.19
/pk of 6, $1.37/ea
Sold in multiples of 6 pks for $49.14
Key Features
Flute Length
3.375 in
System of Measurement
Inch
Shank Type
Straight Shank
Spiral Direction
Right Hand
Finish - Machining
Black & Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68490
- Zoro #
- G323506903
- UPC #
- 697334684909
- Country of Origin
- China
Dimensions
- Flute Length
- 3.375 in
- Overall Length
- 5 in
- Drill Bit Size
- 1/2 in
Details
- System of Measurement
- Inch
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Finish - Machining
- Black & Gold
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Item
- Mechanics Length Drill Bit
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
Description
135° Heavy Duty Mechanics Length Drill