Shop CLE-FORCE
See all product information
Create Account
3/8 1620 HS S/P BLK&GLD MECH LGTH DR, 6PK
- Mfr # C68482
- Zoro # G923507225
product price:
$
4.99
/pk of 6, $0.83/ea
Sold in multiples of 2 pks for
$9.98
Key Features
Finish - Machining
Black & Gold
Spiral Direction
Right Hand
Flute Length
2.6875 in
Cutting Direction
Right Hand
Overall Length
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68482
- Zoro #
- G923507225
- UPC #
- 697334684824
- Country of Origin
- China
Dimensions
- Flute Length
- 2.6875 in
- Overall Length
- 4-1/4 in
- Drill Bit Size
- 3/8 in
Details
- Finish - Machining
- Black & Gold
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Item
- Mechanics Length Drill Bit
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.